Ratchets, Extensions & Adapters
Related Products
C.S. Unitec EX1509DC-A Converter, Aluminum Bronze, 1" - 3/4" Features: Drive adaptors Switch between socket/ratchet drives easily Non-Sparking, corrosion resistant Made from aluminum bronze
Proto® 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT 1/4" to 1" ratchet wheels made from alloy steel for uncompromising strength and durability. Field repair your torque wrench ratchet head easily with the corresponding repair kit.
Proto® 3/8" Drive Premium Quick-Release Pear Head Ratchet 8-1/2" Small pear head design for access in tight, hard to reach work areas. 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity. Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design. Low profile reversing lever design for quick, one-hand operation. Contoured, ergonomically-designed handle for comfort. Knurled bands allow for increased grip and slip resistance. Double ...
Features: 90-Tooth Gear- Our fine-tooth ratchet requires only a 4-degree swing arc Ultra-Compact Head – Unlike conventional ""low profile"" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress Proof Torque- Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value ...
KNIPEX® 98 31 Insulated Reversible Ratchet 1,000V 3/8" Drive Features: For use with sockets All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements Reversible for clockwise and anti-clockwise directions For quick, easy and secure locking of attached sockets Chrome vanadium steel, forged