Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862679

MPN #: 202176

Shurtape® TG 356 Transfer Adhesive Tape 3/4" x 36 Yds. 2 Mil Natural - Pkg Qty 48

Product Description
Premium performance grade adhesive transfer tape for mounting, holding, joining and splicing various substrates, including paper, cardboard, textiles, plastics, leather, wood, glass and painted surfaces. Quick and easy to use, TG 356 is reverse wound on a 1-inch I.D. core and can be used with an adhesive transfer gun to make just about any surface self-adhesive.

Features:
  • Premium performance grade adhesive transfer tape
  • Eliminates the clean-up and drying time associated with liquid adhesives
  • Maintains adhesion characteristics in normal and severe environmental conditions
  • Extremely conformable
  • Resists humidity, most solvents and UV light


PRICE
$388.80  Sold in packages of 48 / $8.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width3/4 in
Adhesion20 oz-in
Thickness2 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorNatural
MaterialSiliconized Paper
Package Quantity48
DescriptionAdhesive Transfer Tape
Manufacturers Part Number202176
GradePremium Performance
BrandShurtape