Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB2187304

MPN #: TX399

Coast TX399 3-7/8" 9CR18MOV Stainless Steel Blade Double Lock Folding Knife W/ Nylon Handle

Product Description
Coast TX399 Double Lock Folder Knife

Designed from parameters given by former elite special forces members, the TX399 Knife is one of the founding members of Coast's tactical collection. Utilizing Coast's Double Lock technology, any operator can work with confidence knowing that the added safety prevents the knife from accidentally closing. It easily opens with one hand using a reversible thumb stud and you can adjust the 2 position pocket clip to adapt to yCoast's own carrying style.

With Coast's commitment to quality, the TX399 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 oz
Blade Length3-7/8 in
Blade Width1/2 in
Overall Length (Closed)5 in
Overall Length (Open)9 in

Product Details

Lock TypeDouble Lock
Handle MaterialNylon
TypeFolding
Steel Grade9CR18MOV
ColorGray
Blade MaterialStainless Steel
Opening StyleThumb Stud
Manufacturers Part NumberTX399
BrandCoast

Warranty

WarrantyLifetime