Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684623

MPN #: AH-WFT-4700

LabExact 934-AH® Glass Fiber Filter 0.43 mm Thick, 4.7 cm Dia., 1.5 um, 100 PK

Product Description
Ready to use Grade 934-AH® Volatile Suspended Solids (VSS) or Total Suspended Solids (TSS) filters are processed to US EPA Standard Method 2540 C, D & E, washed using reagent grade water, dried, desiccated and weighed to 4 decimal place resolution. Each Grade 934-AH® binderless glass microfiber filter with 1.5µm retention is individually packaged in a pan with a human readable serial number, weight and barcode for scanning. Available in both 47 and 90mm diameters. Package of 100 washed, dried and tared ready to use VSS or TSS filters and pans.

PRICE
$195.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter4.7

Product Details

TypeGlass Microfiber Filter
MaterialBorosilicate Glass Microfiber/Aluminum Pan
SterileNo
Package Quantity100
DescriptionGrade  934-AH
ColorWhite
Manufacturers Part NumberAH-WFT-4700
Grade 934-AH
Retention1.5
BrandLabExact