Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212584

MPN #: 7100003278

3M™ 94 Tape Primer, 1/2 Pint, Light Yellow - Pkg Qty 12

Product Description
3M™ Tape Primer 94 can be used to improve the overall adhesion of tape, film and vinyl graphics to polyethylene, polypropylene, ABS, PET/PBT blends, concrete, wood, glass, metal and painted metal surfaces.

Dries in Minutes for Efficient Use Make sure your surface is clean and dry before applying a thin, uniform coat of 3M™ Tape Primer 94. The primed surface must remain free from contaminants prior to applying the tape. It's important to use the minimum amount of product necessary as over applying can cause sub-optimal results. Allow the primer to dry completely, which is usually accomplished in 5 minutes at room temperature, before applying tape. Special note: porous surfaces may require 2 applications for uniform coverage and good adhesion. Allow your first application of primer to dry before applying a second coat.

Recommended Applications:
  • Promote adhesion of 3M™ VHB™ Tape
  • For use on many plastic, rubber, painted and bare metal substrates
Application Tips 3M™ Tape Primer 94 may be applied with a brush, swab, pressurized flow gun, knurled roller or similar type of equipment and can be removed with isopropyl alcohol. Vigorous scrubbing may be required.

Features:
  • Promotes adhesion to polyethylene, polypropylene, ABS, PET/PBT blends and other on difficult to stick to substrates
  • Commonly used for increasing adhesion of film and vinyl graphics in automotive detailing
  • Can be applied with brush or swab for small areas and a pressurized flow gun for larger areas
  • Cleans up with isopropyl alcohol


PRICE
$407.40  Sold in packages of 12 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 pt.

Product Details

TypeTape Primer
Size TypeCan
FinishClear
Package Quantity12
DescriptionLight Yellow Tape Primer
ColorYellow
Manufacturers Part Number7100003278
Brand3M