Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211804

MPN #: 7100023338

3M™ 9415PC Removable Repositionable Tape, 2" x 72 Yds., 2 mil, Clear - Pkg Qty 24

Product Description
3M™ Removable Repositionable Tape 9415PC is a double coated tape that works on a variety of substrates or materials for temporary mounting of lightweight materials such as paper, plastics, films or foams. This double coated tape is composed of medium-tack, permanent adhesive on one side and low tack adhesive on the other with a resilient polyester film carrier in between.

Remove, Reposition, Repeat x Once 3M™ Removable Repositionable Double Coated Tape 9415PC is laid down using the permanent adhesive side, the tape is ready for applications where lightweight items need to be repositioned, or removed and replaced repeatedly. Our low tack adhesive allows removal from many papers, foils and films without adhesive residue. The resilient polyester carrier improves the handling and strength of the tape, provides dimensional stability, improved handling for die cutting and laminating, as well as higher temperature resistance for improved processing of parts and ease of liner removal. Using the combination of permanent and repositionable adhesive, this tape is ideal for a wide range of applications and uses such as core starting/end tabbing, holding credit cards in mailers, closing envelopes, and more.

We protect this tape using a 70 lb. polycoated kraft paper liner. The release liner provides reliable performance for industrial applications, such as die-cutting and automated dispensers. The moisture-stable liner also helps reduce edge roll and protects the tape from humidity extremes.

Recommended Applications:
  • Reclosable envelopes
  • Core starting and end tabbing of papers, foils, and films
  • Removable labels
  • Book inserts
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary repositioning of foam gaskets
Two Sides, Two Adhesives 3M™ Acrylic Adhesive 400 is a medium-firm pressure sensitive acrylic adhesive system. It features an excellent balance of good initial adhesion (quick stick) and good shear holding power. This formulation gives 3M™ Adhesive 400 a consistently strong bond, good low temperature performance (up to 250°F/121°C) and good peel strength on many surfaces.

3M™ Repositionable Acrylic Adhesive 1000 offers a low tack adhesion and provides clean removal to intended substrates and is repositionable after initial application. In addition, this repositionable tape is solvent resistance and maintains clarity and UV resistance, which is particularly beneficial for window label applications.

Features:
  • Double Coated: Features a removable, repositionable, low-tack adhesive on the liner side and a medium-tack adhesive on the face side
  • Wide Temperature Range: The adhesive on the face side can withstand temperatures as low as -20 ºF (-29 ºC) and as high as 158 ºF (70 ºC)
  • A Wide Variety Of Uses: Applications in markets such as electronics, automotive, aerospace, general industrial, and fabrication


PRICE
$3,982.80  Sold in packages of 24 / $165.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2
Thickness2
Core Size3 in

Product Details

TypeRemovable Repositionable Tape
MaterialPolyester Film
Package Quantity24
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7100023338
Brand3M