Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530106

MPN #: 7000048708

3M™ 9415PC Removable Repositionable Tape 1/2" x 72 Yds. 2 Mil Clear - Pkg Qty 72

Product Description
3M™ 9415PC Removable Repositionable Tape 1/2" x 72 Yds. 2 Mil Clear - 72 Rolls/Case

3M™ Removable Repositionable Tape 9415PC is a double coated tape that works on a variety of substrates or materials for temporary mounting of lightweight materials such as paper, plastics, films or foams. This double coated tape is composed of medium-tack, permanent adhesive on one side and low tack adhesive on the other with a resilient polyester film carrier in between.

Details:
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can be applied at temperatures as low as -20° F (-29° C) and as high as 158° F (70° C)
  • Works on a variety of substrates or materials for temporary mounting
  • PET film carrier provides differential stability and improved handling for laminating and die-cutting

Recommended Applications:
  • Reclosable envelopes
  • Core starting and end tabbing of papers, foils, and films
  • Removable labels
  • Book inserts
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary repositioning of foam gaskets


PRICE
$4,460.40  Sold in packages of 72 / $61.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
4460.40
Buy 3 pkgs - 5 pkgs
4316.40Save $144.00 (3%)
Buy 6+ pkgs
4172.40Save $288.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1/2 in
Thickness2 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Tape
MaterialPolyester, Kraft Paper Liner
Package Quantity72
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7000048708
Tape DutyLight to Medium
Brand3M