Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530164

MPN #: 7000048706

3M™ 9415PC Removable Repositionable Tape 1" x 72 Yds. 2 Mil Clear - Pkg Qty 36

Product Description
3M™ 9415PC Removable Repositionable Tape 1" x 72 Yds. 2 Mil Clear - 36 Rolls/Case

3M™ Removable Repositionable Tape 9415PC is a double coated tape that works on a variety of substrates or materials for temporary mounting of lightweight materials such as paper, plastics, films or foams. This double coated tape is composed of medium-tack, permanent adhesive on one side and low tack adhesive on the other with a resilient polyester film carrier in between.

Details:
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can be applied at temperatures as low as -20° F (-29° C) and as high as 158° F (70° C)
  • Works on a variety of substrates or materials for temporary mounting
  • PET film carrier provides differential stability and improved handling for laminating and die-cutting

Recommended Applications:
  • Reclosable envelopes
  • Core starting and end tabbing of papers, foils, and films
  • Removable labels
  • Book inserts
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary repositioning of foam gaskets


PRICE
$2,842.20  Sold in packages of 36 / $78.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
2842.20
Buy 3 pkgs - 10 pkgs
2734.20Save $108.00 (4%)
Buy 11+ pkgs
2662.20Save $180.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1 in
Thickness7.6 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Tape
MaterialPolyester, Kraft Paper Liner
Package Quantity36
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7000048706
Tape DutyLight to Medium
Brand3M