Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211790

MPN #: 7010312376

3M™ 9456 Double Coated Tissue Tape, 1/2" x 72 Yds., 4 mil, Clear - Pkg Qty 72

Product Description
3M™ Double Coated Tissue Tape 9456 is a high tack acrylic adhesive with good adhesion to many plastics and other high surface energy (HSE) materials. It can be used for end-tabbing, bonding fabric to rigid cardboard, attaching foam to plastics and closing chipboard mailers.

Light Carrier, High Tack the 3M™ Double Coated Tissue Tape 9456 is a 5.0 mil tape with a 340 high tack acrylic adhesive that delivers a good bond for attaching foam to plastics and other substrates. This tape also has a tissue carrier for dimensional stability and improved handling, while still maintaining the flexibility of a free film adhesive. The tissue carrier is on a 3.2 mil 55-lb. densified Kraft DK paper liner. Use this tape in a variety of applications, especially those requiring adhesion to high surface energy (HSE) materials.

Recommended Applications:
  • End-tabbing
  • Bonding fabric to rigid cardboard
  • Attaching foam to plastics
  • Closing chipboard mailers
  • Joining and bonding in general industrial applications
About 3M™ Adhesive 340 Like other 3M™ Double Coated Tapes offered by 3M, this product uses our Adhesive 340, which delivers a combination of high initial adhesion, good shear strength and holding power when applied to a wide variety of materials, including plastics and foams. Additionally, the 340 adhesive in our 3M™ Double Coated Tissue Tape 9456 provides excellent chemical and thermal resistance and can be used in a wide range of temperatures and demanding work conditions. Use this tape in temperatures ranging from -40°F (-40°C) to 150°F (66°C). Collectively, these features make our tape an excellent option for a number of applications across many industries, including: paper, converter solutions, automotive, medical, general industrial, retail, print, point of purchase and packaging.

Features:
  • Good temperature, chemical and humidity resistance
  • 55# densified kraft (DK) paper liner is compatible with rotary die cutting


PRICE
$2,300.40  Sold in packages of 72 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1/2
Thickness4
Core Size3 in

Product Details

TypeDouble Coated Tissue Tape
MaterialPaper
Package Quantity72
DescriptionTissue Tape
ColorClear
Manufacturers Part Number7010312376
Brand3M