Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2322618

MPN #: 7000048563

3M™ 9576 Double Coated Tape 2" x 60 Yds. 4 Mil Clear - Pkg Qty 24

Product Description
3M™ 9576 Double Coated Tape 2" x 60 Yds 4 Mil Clear - 24 Rolls/Case

3M™ Double Coated Tape 9576 is a medium tack tape for general splicing and roll closing applications. This tape offers ultra-high peel strength and excellent shear strength for durability. It is conformable to irregular surfaces and offers excellent UV and heat resistance. 3M™ 9576 tape is a 4.0 mil double coated tape with a hand-tearable clear polypropylene carrier lined on both sides with 3M™ Adhesive 400. Once bonded, this tape provides excellent peel and shear strength – making it ideal for rigorous splicing applications and bonding plastics to metals. 3M™ Double Coated Tape 9576 is mounted on a tan 60# densified kraft paper liner for ease in die-cutting applications.

Details:
  • Medium tack double coated tape for roll-to-roll splicing, core starting and roll closing
  • Excellent peel and shear strength to withstand rigorous splicing applications
  • Bonds well to most substrates, including low surface energy plastics
  • Excellent UV and heat resistance
  • Conformable to irregular surfaces
  • Double sided adhesion increases dimensional stability for easy handling

Recommended Applications:
  • Web splicing
  • Core starting
  • General purpose bonding


PRICE
$1,390.80  Sold in packages of 24 / $57.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1390.80
Buy 3 pkgs - 4 pkgs
1342.80Save $48.00 (3%)
Buy 5+ pkgs
1270.80Save $120.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Thickness4 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolypropylene, Kraft Paper Liner
Package Quantity24
ColorClear
Manufacturers Part Number7000048563
Tape DutyHeavy
Brand3M