ENPAC® 95 Gallon Poly-Overpack Salvage Drum
Write a Review
|
Questions & Answers (0)
Product Description
Engineered with safety in mind, the innovative 1095-YE stacks, locks, and transports more securely and efficiently than any other drum in the market. The patented lid design allows stacked drums to lock together for safety. Lids & drums nest together more efficiently during shipping, providing a lower landed cost to the consumer. Dual start thread for quick and easy access.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 31-1/2 in |
| Height | 40 in |
| Weight Capacity | 650 lbs |
| Weight | 46 lbs |
| Diameter | 31-1/2 Top to 25-4/5 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 95 gal |
| Material | Polyethylene |
| Description | Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1095-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES |
| UN Rating | UN 1H2/X295/S |