Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB700481

MPN #: 1295-YE

ENPAC® 1295-YE Envirosalv 95 Gallon Poly-Overpack

Product Description
Like all ENPAC® Overpacks, the ENVIROSALV Poly-Salvage Drum Plus allows for safe and secure shipments of hazardous materials; however its ground-breaking technology is loaded with extra features! The lockable, stackable Envirosalv Salvage Drum Plus is built stronger and seals tighter for added strength, security and convenience! Limited 1 Year Warranty.

  • Designed for leaking drums up to 55 gallons.
  • Newly designed castellations allow for easy twist-down closing using available substrate or 2x4" standing on its side or laying flat.
  • 4-Point Locking System provides added security by "locking" stacked salvage drums.
  • Lock Down Kit (1295-LK) is available as an optional - lockable, serialized, identification security system when accountability matters most.
  • Lock Down Kit adds an identification feature to account for hazardous material from points A to Z.
  • Engineered shoulder design allows workers and material handling equipment to move drums with ease.
  • X-Base Technology allows for easier closure with 2x4" or an available substrate.
  • UN certified and DOT approved.
US Patent No. 0,288,667

PRICE
$465.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height44 in
Inside Width26
Inside Top Length27 in
Inside Top Width27 in
Inside Bottom Length26 in
Inside Bottom Width26 in
Weight Capacity650 lbs
Weight56 lbs
Diameter27 Top to 25 Bottom Usable in

Product Details

Assembly RequiredNo
TypeScrew Top
ColorYellow
Capacity95 gal
MaterialPoly-Rigid
DescriptionOverpack
Package Quantity1
Manufacturers Part Number1295-YE
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsDOT 49 CFR 173.3 (c),
UN RatingUN 1H2/X295/S