Allegro Industries® Centrifugal Blower, 1850 CFM, 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 8" ports allow for positive ventilation or fume extraction. It has large metal base and with integrated handles for support and portability. The product has a limited warranty of 1 year.
PRICE
$2,225.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 2 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 1725 rpm |
| Type | Centrifugal Blower |
| CFM | 800/1050/1850 CFM |
| Horsepower | 3/4 HP |
| Color | Safety Orange |
| Amperage | 10 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 V |
| Material | Polyethylene |
| Manufacturers Part Number | 9507 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |