- Features Sleeve Bearings
- Made in the USA
Fasco Centrifugal Blower, A071, 115 Volts 2850 RPM
|
Questions & Answers (0)
Product Description
Fasco Centrifugal Blower - 115 Volts 2850 RPM
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Bearing Type | Sleeve |
| RPM | 2850 rpm |
| Voltage | 115 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Manufacturers Part Number | A071 |
| Amperage | 0.7 A |
| Brand | Fasco |
| Max Airflow | 71 CFM |
Compliance & Certifications
| Certifications | UL and CSA |