Allegro Industries® 12" Dia. Statically Conductive Ducting, 25'L
Write a Review
|
Questions & Answers (0)
Product Description
12" statically conductive ducting (25' length), vinyl and polyester anti static materials, Single-ply, retractable, non-collapsible design. The product has a limited warranty of 1 year.
PRICE
$939.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 12 in |
| Fan Diameter | 12 in |
Product Details
| Material | Polyester |
| Description | 12" Statically Conductive Ducting (25' Length) |
| Color | Black |
| Manufacturers Part Number | 9550-25EX |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |