Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589675

MPN #: WD1225

Heat Wagon 12" Dia. Long Heater Duct, 25'L, White

Product Description
The steel wire reinforced industrial ducting is designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O testing methods. White with white heavy duty PVC wear strip, 6" pitch. Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with the AR110 (HVF110 heater), AR 212 (HVF210 heater 2 way), AR312 (HVF310 heater 2 way) and 1200 DF heater. This product is made in USA.

PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight29 lbs
Diameter12 in

Product Details

TypeHeater Duct
MaterialPVC
ColorGray
Manufacturers Part NumberWD1225
For Use WithAR110, AR212, AR312, AR6953003
Max Exposure Temperature280
Min Exposure Temperature-60
BrandHeat Wagon

Compliance & Certifications

CertificationsUL94-VTM-0 Listed