Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitutoyo

Model # :WBB611435

MPN #: 500-193-30

Mitutoyo 500-193-30 Digimatic 0-12''/300MM Stainless Steel Digital Caliper

Product Description
12"/300mm Digimatic Caliper, No SPC Output

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case
PRICE
$499.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterNone in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement12 in / 300 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingNone
Manufacturers Part Number500-193-30
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesDigimatic
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.0015 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo