Johnson 96" Aluminum Box Level
Write a Review
|
Questions & Answers (0)
Product Description
The workhorse of our level line, Johnson's 9850 levels are versatile enough to tackle any job, from rough carpentry to finish carpentry. The levels feature heavy-duty aluminum frames for strength and durability, and push-button removable endcaps for flush work.
PRICE
$175.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 2-1/4 in |
| Height | 96 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Heavy Duty Aluminum Box Level |
| Manufacturers Part Number | 9850-9600 |
| Accuracy | 0.029°/0.5mm/m °F |
| Brand | Johnson |