Master Magnetics Hang Type Magnetic Sweeper, 96"W
Write a Review
|
Questions & Answers (0)
Product Description
96" Sweeper
Super powered, permanent magnet is used for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Hang-type magnetic sweeper reduces possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and "sweep" contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2" to 4" off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.
Super powered, permanent magnet is used for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Hang-type magnetic sweeper reduces possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and "sweep" contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2" to 4" off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.
PRICE
$1,935.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 5 in |
| Height | 1-3/4 in |
| Weight | 71.5 lbs |
| Pick Up Measurement (8-Penny Nail) | 4000 Nails/44 lbs |
| Magnetic Surface Area | 780 in² |
| Cleaning Width | 96 in |
Product Details
| Type | Hang-Type |
| Manufacturers Part Number | MRS96 |
| Brand | Master Magnetics |