Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilodor

Model # :WBB2732934

MPN #: C260-003

Nilodor Certified® Dri-Way+ Compound, 22 Lbs. Container, Light Citrus Scent, Brown

Product Description
Dri-Way+® RTU Cleaning Compound is a great way to keep carpet looking fresh and clean. Dri-Way+® can be used as an interim cleaning method between wet restorative cleanings or can be used as a stand-alone program, for facilities that prefer to use low moisture methods. Carpeting subjected to heavy traffic can be kept looking good year-round without using methods requiring extensive drying time and labor costs. Made In The USA.

Key Benefits:
  • Completely biodegradable, over 80% naturally derived
  • Made of sustainable ingredients


PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCarpet Extraction Compound
ScentLight Citrus
Packing Type22 Lb. Container
Package Quantity1 Container
ColorBrown
Manufacturers Part NumberC260-003
BrandNilodor