Chix® Masslinn Dusting Tool, 23w x 5d, Orange, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
When used with Stretch 'n Dust®, wipers (sold separately), dusting tool enhances floor finishes and controls dust. Lock-n-go wiper-gripping surface ensures secure attachment. 360° swivel provides excellent maneuverability.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 23 in |
Product Details
| Type | Duster |
| Material | Plastic |
| Package Quantity | 6/Carton |
| Color | Orange |
| Manufacturers Part Number | CHI 8050 |
| For Use With | Chix 0416, 8052 |
| Brand | Chix |