Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3189639

MPN #: ICF96 WLORBUPS

Maxx Air® 96" Industrial Ceiling Fan with Remote Control, 6 Speed, 13000 CFM, Oil-Rubbed Bronze

Product Description
The 96 in. wet location model is a modern ceiling fan for ventilating indoor spaces in commercial warehouse or storage facilities, and a polished addition to a home living room or covered patio to entertain in comfort and confidence. Tough enough for operation in outdoor wet locations when installed in a GFCI protected branch circuit. The large corrosion-resistant fan blades in a sweeping 96 in. span deliver cooling air circulation in the summer with 6 remote controlled speeds and can be reversed in the winter to help distribute heated air more efficiently. This industrial ceiling fan features a DC motor which is cost effective, whisper quiet, and up to 65% more energy efficient than a traditional AC fan motor.

Features:
  • Circulation: Moves up to 13,000 CFM on high
  • Installation: Lightweight design for easy install. Supports an angled ceiling install up to 20°. Includes standard 6 in. downrod
  • Controls: 6 speeds and reversible direction with remote control
  • Material: Aluminum blades in oil-rubbed bronze or white finish
  • Use: For indoor or outdoor applications
  • Energy Efficiency: Energy-saving DC motor


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15 in
Weight29 lbs
Coverage Area2600
Diameter96 in
Fan Diameter96 in
Downrod Length6 in

Product Details

Assembly RequiredYes
Number of Speeds6
Number of Blades9
Motor TypeDC Motor
Mounting LocationCeiling
Wattage48 W
ReversibleYes
MaterialAluminum
Blade TypeAluminum
Manufacturers Part NumberICF96 WLORBUPS
Indoor/OutdoorIndoor/Outdoor
BrandMaxx Air
RPM85 rpm
TypeIndustrial
CFM13000 CFM
Horsepower1/16 HP
ColorBrown
Hertz60 Hz
Voltage120 V
IncludesCeiling Fan, 6" Downrod, Remote Control
FeaturesEnergy-Saving DC Motor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL