Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604221

Global Industrial™ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 7983 CFM, White

Product Description
✓ 3 Aluminum Blades
✓ Quiet and Efficient DC Motor
✓ Operates at 4 control speeds

Provide cool air circulation from above with the Global Industrial™ 60" Outdoor-Rated Industrial Ceiling Fan. Designed for outdoor use, this fan is ideal for animal enclosures or pens, greenhouses, factories, and any environments that require air circulation. The 4-speed DC motor operates cooler and quieter than a traditional AC motor, making it more pleasant to work under, and is more efficient. The fan direction can be changed to circulate air up or down, depending on the temperature and condition to maintain a comfortable work environment. Permanently sealed ball bearing motor provides up to 7983 CFM. Wall speed controller is included. Limited 1-Year Warranty. Meets DOE requirements. UL, cUL Listed and passed UL/cUL water spray & corrosion testing.

  • CFM is 7983
  • Voltage is 120V
  • High performance industrial fan
  • 4-Speed wall controller included
  • Suitable for outdoor installations
  • PRICE
    $199.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height19 in
    Weight18 lbs
    Coverage Area250
    Fan Diameter60 in
    Downrod Length9-3/4 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds4
    Fan TypeIndustrial Ceiling Fan
    Number of Blades3
    Motor TypeDC Motor
    Mounting LocationCeiling
    Wattage106 W
    ReversibleYes
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number604221
    Indoor/OutdoorOutdoor
    Sound Level49
    BrandGlobal Industrial
    RPM190 rpm
    CFM7983 CFM
    Horsepower1/10 HP
    ColorWhite
    Amperage0.9 A
    Voltage115 V

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL & cUL Listed, DOE