+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steel Shelf With Electrical Outlets for Global Work Benches
Steel shelf easily attaches to Upright Kit (sold separately) using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
Upright Kit required
Steel shelf easily attaches to Upright Kit (sold separately) using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
Upright Kit required
Weights & Dimensions
- Depth 12 in
- Width 96 in
- Accessory Depth 12 in
- Accessory Width 96 in
- Weight Capacity 100 lbs
Product Details
- Add On Type Shelf (Requires Uprights)
- Assembly Required Yes
- Type Shelf
- Brand Global Industrial
- Material Steel
- Power 15 Amps-115 Volts
- Manufacturers Part Number 249297TN
- Color Family Tan
Compliance & Certifications
- Certifications cETL, ETL
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial Steel Shelf, 96"W x 12"D, Tan
$241.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A