Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WB571249

MPN #: PA34896K

Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Natural Cork/Silver Frame

Product Description
Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Silver Frame - 48" x 96"

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's 3-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame.

You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty and is made in the USA. Recommended for indoor use only.

Features:
  • Concealed corner brackets allow for easy and secure mounting
  • Self-healing cork surface provides years of reliable service
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

PRICE
$2,249.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth2 in
Height48 in
Board Size (W x H)96 x 48 in

Product Details

Assembly RequiredNo
TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWithout Header
Edge TypeStraight
Country of OriginMade in USA
Number of Doors3
Frame MaterialAluminum
Manufacturers Part NumberPA34896K
Indoor/OutdoorIndoor
BrandGhent