Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Visual Products

Model # :WBB219935

MPN #: UV9011ACS-SATIN-CORK

United Visual Products 96"W x 48"H Sliding Glass Door Corkboard with Satin Frame

Product Description
United Visual Products 96" x 48" Sliding Glass Door Corkboard with Satin Frame

This Sliding Glass Door Corkboard can be used to post announcements or school work. Self-sealing natural cork interior. Satin Anodized aluminum frame. Tempered glass sliding doors. Secured with ratchet lock (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 3-1/8" depth. Includes 2 doors. Cork interior, Satin frame finish. 96"W x 48"H overall.

PRICE
$1,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth3-1/8 in
Height48 in
Weight125 lbs
Interior Depth1-1/2 in
Board Size (W x H)96 x 48 in

Product Details

TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Door TypeSliding
StyleWithout Header
Edge TypeStraight
Number of Doors2
Frame MaterialAluminum
Manufacturers Part NumberUV9011ACS-SATIN-CORK
Indoor/OutdoorIndoor
BrandUnited Visual Products