Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168501

MPN #: FP-BL-0506-HD3-K1

Brimstone Heavy Duty Lithium-Ion Battery Fire Containment Blanket, 5' x 6'

Product Description
All Brimstone Bags & Blankets Are Made in ISO 9001:2015 Registered Facilities. Proudly Sewn in the USA.

1MM BTU test reports, third party test reports, and FAA standards test report available upon request.

Dimensions:
  • Approx Size: 58" x 71" (Almost 5' x 6')
  • Approx Weight: 12 LBS

  • Purchase Includes:
    • 1 Fire Containment Blanket (Small)
    • Color: Off White / Bright Yellow 1-1/2" FR webbing handles (every 5' around the perimeter) (knotted for easy gripping with gloved hands)
    • Outer Material Melting Point: 2450 (F)+
    • Seam Thread Operating Temp: 2000 (F)
    • 1MM BTU Torch Tested: 15 min at 1900 F / 1038 C (max cold side temp 3" above surface was 111 F) (Report available upon request)
    • 3RD Party Tested: 1950(F) flame side. After 60 min, the hottest temp measured at 1.5" above the cold side was 213 (F). (Report available upon request)
    • Note: Outside layer resistant to most chemical reagents and corrosive agents
    • 14" x 4" Vinyl Peel & Stick Placard "Ped Fire Containment Blanket Located Here"
    • This item's representative materials conform to the requirements of Burn Test FAA 14 CFR 25, Appendix F (reports available upon request)


    PRICE
    $989.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length71 in
    Width58 in
    Weight12
    Size71" x 58"

    Product Details

    TypeFire Blanket
    MaterialVinyl
    Package Quantity1
    DescriptionBrimstone Heavy Duty Lithium-Ion Battery Fire Containment Blanket, 5' x 6'
    ColorWhite
    Manufacturers Part NumberFP-BL-0506-HD3-K1
    BrandBrimstone Fire Protection