Stack Light Accessories
Brand
Height
Color
Price
Related Products
Edwards Signaling, EG1F-HD, Genesis Wall Temp Horn-Strobes, Hi-Lo, White, Marked Fire Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of ...
Edwards Signaling, EGC-VMH, Multi High-cd Strobe, 95-177, Ceiling Mount The Genesis line of multi-candela and multi-wattage ceiling signals feature all the hallmarks that have made Genesis products a big hit with designers, engineers, building owners, and installers everywhere. The Genesis exclusive FullLight technology, precision timing electronics, and low current draw bring the benefits of the popular Genesis wall-mount models to ceiling applications. Up to 30 percent slimmer than comparable signals on the market, they are compatible with standard 4-inch (7 cm) square electrical boxes ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: Attractive appearance No visible mounting screws 1/4, 1/2, 1 or 2 watt configuration Switch settings remain visible even after the unit is installed 90 dBA output Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices. Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor. Signals feature textured housings in architecturally neutral white. Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak. Models with "FIRE" markings ...
Features: Low current draw Supervised wiring Terminals for easy wiring Red or white flame resistant housing Engineered thermoplastic housing UL flame rated 94V-0 Low current, high decibel, high quality notification appliance intended for use in fire alarm applications. Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72. Suitable for wall or ceiling mounting in outdoor or indoor applications. Both output level and sound pattern are field selectable. Factory set for a temporal signal with a 74 dB output. Designed for indoor or outdoor wall or ceiling ...