Werma 96069305 M12 Plug Socket W/5M Cable, 221g, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 41.5 mm |
| Net Weight | 221 g |
| Diameter | 14.5 mm |
Product Details
| Description | M12 Plug Socket With 5M Cable |
| Color | Black |
| Manufacturers Part Number | 96069305 |
| Brand | Werma |
Related Products
Open drum bungs easily This Drum Bung Socket is design to be tightened or removed with a socket wrench (not included). Constructed from a non-sparking bronze alloy. 1/2" drive size. Fits 3/4" and 2" drum plugs.
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1. Ideal for OEM applications, the MicroStat comes pre-assembled with 3 high light units in Red, Amber, Green. O-rings between each segment provide a water-tight and dust-tight seal. The MSL3 comes in 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...