Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664219

MPN #: 270SSXT200

Edwards Signaling 270SSXT200 270 Stainless Steel Extension Stem 200 Mm

Product Description
270 Stainless Steel Extension Stem 200 mm

PRICE
$99.95

1
1
Ships in 44 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Height7-7/8 in

Product Details

Manufacturers Part Number270SSXT200
DescriptionExtension Stem
BrandEdwards Signaling