Allegro 9650-25 20 Inch Diameter Ducting (25' Length)
Write a Review
|
Questions & Answers (0)
Product Description
20" Diameter Ducting (25' Length), Vinyl and polyester materials, Single-Ply, PVC Coated, Retractable, Non-collapsible design
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 20 in |
| Fan Diameter | 20 in |
Product Details
| Type | 20" Diameter Ducting |
| Material | Vinyl / Polyester |
| Color | Yellow & Black |
| Manufacturers Part Number | 9650-25 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |