M-Ke Thermaflex Flexible Hvac Duct - 10 Inch Diameter R8
Write a Review
|
Questions & Answers (0)
Product Description
Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments.
These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.
These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.
PRICE
$419.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Max Velocity | 5000 ft/min |
| Velocity | 5000 ft/min |
| Diameter | 10 in |
Product Details
| Type | Insulated |
| Min Temperature | -20 °F |
| R Value | 8.0 |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 0582-1000-0001-10 |
| Max Temperature | 200 °F |
| Brand | Thermaflex |