Features:
- For tightening, use short side, if possible
- Different colour for quick size identification
Weights & Dimensions
| Length | 7-5/16 |
| Tip Size | 6 in |
| Handle Length | 1-3/4 |
Product Details
| Style | L-Handle |
| Type | Hexagon Key Wrench |
| Measuring System | Metric (MM) |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 000961606 |
| Ball End | Yes |
| Brand | Beta |