Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1854285

Global Industrial™ Mobile Reversible Magnetic Whiteboard - 96"W x 48"H - Steel - Silver Frame

Product Description
✓ (4) 3" casters for easy mobility & positioning
✓ Dual-sided for increased writing space
✓ Improved 1-1/2" x 2" cross brace for added stability

Get double the functional writing space with the dual-sided Global Industrial™ Mobile Magnetic Whiteboard. Built for long-lasting durability, this whiteboard features an aluminum frame for stability and a painted steel surface that resists staining and ghosting. It is equipped with four 3" casters, two of which are locking, for effortless maneuvering throughout your facility. Ideal for schools, office spaces, and more, this whiteboard rotates 360 ° on a pivot hinge and locks into place for your choice of viewing angle.

  • Tightening knobs locks the board securely into place
  • Full-length storage bar for dry erase markers, erasers, & other accessories
  • Overall dimensions: 99"W x 22-1/8"D x 77"H
  • Board dimensions: 96"W x 48"H
  • PRICE
    $659.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    659.00
    Buy 2 units - 4 units
    629.00Save $30.00 (5%)
    Buy 5+ units
    609.00Save $50.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width99 in
    Depth22-1/8 in
    Height77 in
    Board Height48 in
    Board Width96 in
    Board Size (W x H)96 x 48 in

    Product Details

    TypeMobile Whiteboard
    Frame Color FamilySilver
    ColorWhite
    Surface MaterialPainted Steel
    RevolvingYes
    Casters4 Casters (2 Locking)
    StyleGeneral Purpose
    DescriptionMobile Reversible Magnetic Whiteboard
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part NumberB1854285
    MagneticYes
    Indoor/OutdoorIndoor
    Number of Wheels4
    BrandGlobal Industrial