- Can be used to meet any communication and collaboration need
- Ideal for both commercial or residential settings
- Easy write-on, wipe-off surface accepts all dry erase markers
Global Industrial
Model # :WBB880024
Global Industrial™ Magnetic Whiteboard - 48"W x 36"H - Steel Surface
|
Questions & Answers (0)
Product Description
Wall mounted whiteboard is made of high quality painted steel, which resists ghosting and staining and provides easy erasability. Magnetic surface allows you to post notes and reminders as needed. Whiteboard ships complete with mounting brackets and hardware suitable for installation on drywall. Includes aluminum accessory tray to keep your dry erase markers and erasers in close reach. Trimmed in an aluminum frame with plastic end caps. Bottom marker tray slides on and off.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | General Purpose |
| Description | Wall-mounted Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | B880024 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |