Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WBB880012PK

Global Industrial™ Magnetic Whiteboard - 72"W x 48"H - Steel Surface - Pack of 2

Product Description
Global Industrial™ Magnetic Dry Erase White Board - 72 x 48 - Steel Surface - Aluminum Frame, 2/PK

Wall mounted whiteboard is made of high quality painted steel, which resists ghosting and staining and provides easy erasability. Magnetic surface allows you to post notes and reminders as needed. Whiteboard ships complete with mounting brackets and hardware suitable for installation on drywall. Includes aluminum accessory tray to keep your dry erase markers and erasers in close reach. Trimmed in an aluminum frame with plastic end caps.

  • Can be used to meet any communication and collaboration need
  • Ideal for both commercial or residential settings
  • Easy write-on, wipe-off surface accepts all dry erase markers


CLEARANCE PRICE
$299.95

was $519.00
Save $219.05 (42%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPainted Steel
StyleGeneral Purpose
DescriptionWall-mounted Whiteboard
Package Quantity2
Frame MaterialAluminum
Manufacturers Part NumberB880012PK
MagneticYes
Indoor/OutdoorIndoor
BrandGlobal Industrial

Warranty

Warranty3 yr