Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122400

MPN #: 974315

Dake 974315 Super Cut 315 12-1/2" Manual Cold Saw, 220v-3 ph

Product Description
Dake 974315 Super Cut 315 12-1/2" Manual Cold Saw, 220v-3 ph

Technics and Super Technics Cold Saw - Manual

The best cold saws in the business all have one thing in common... the Dake name.

Features:
  • Head rotates 45º right and left of center for mitering
  • Adjustable hinged pivot
  • Dependable oversized spindle and gear assembly with steel spindle and bronze gear
  • Additional ball bearing support of hardened and ground spindle shaft to prevent failure
  • Bronze gear with tapered roller bearing support
  • Cam-activated vise with gib adjustment and anti-burr arm (except 250)
  • Reliable mechanical coolant pump with flow control adjustment
  • 315 & 350 models all have 24V at controls, E-Stop, low voltage protection, and thermal overload protection
  • 350 model features an adjustable clutch for more efficient operation, three speeds for greater cutting versatility, and will rotate to 90º for slot cutting operations
Includes:
  • Blade
  • Gallon of coolant
  • Pedestal base
  • Adjustable positive stop
  • Tool kit
PRICE
$6,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height59 in
Weight450 lbs
Cutting Capacity3-5/8IN in
Blade Diameter12-1/2 in
Work Height38-1/2 in

Product Details

TypeManual
Amperage20 A
StyleManual
Motor Voltage220V V
Phase3
Manufacturers Part Number974315
Motor Horsepower2.5 HP HP
Blade Speeds22, 44 rpm
BrandDake