Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055580

MPN #: BA9-1002434

Baileigh Industrial Manually Operated Cold Saw, 1.5 HP, Single Phase, 110V, CS-275EU

Product Description
The CS-275EU makes pristine cuts as only a cold saw can. It's ideal for light metal fabrication and chassis. A cast iron base and flood coolant system ensure a long lifetime of use.
  • Accepts an 11" blade (included).
  • 3.25" round tube capacity at 90°, big enough for just about any chassis project.
  • Miters up to 45° left and right.
  • Dual-mitering head lets you tackle various shapes and materials like pipe, angle iron, and solid bar.
  • Blade turns at 54 rpm.
  • Robust 1.5 hp motor runs on 110-volt power, so you can use it anywhere.
  • Fully cast iron head will deliver clean cuts for many years.
  • European-style vise with a cam lock allows for fast material loading and unloading.
  • Vise supports the material on opposite sides of the blade to maintain high cut quality.
  • Material stop rod lets you conveniently set up repeatable cuts for production runs.
  • Solid cast iron saw base keeps the machine stable, so that the blade cuts accurately.
  • Saw sits on top of a sturdy steel stand that puts the machine at a comfortable cutting height.
  • Flood coolant system helps the operator cut material more easily and prolongs blade and machine life.
  • Usually in stock for quick deliveries.
  • Replacement parts are available and stocked at our Wisconsin headquarters for fast shipping.
  • We cover this circular cold saw with a 1-year parts warranty.
  • Includes lifetime technical support by phone from Baileigh reps with hands-on machine experience.

Recommended for :
  • Hobbyists that need a bigger saw than our CS-250
  • Maintenance departments in full production shops
  • Custom R&D shops

Call us at 1-920-684-4990 with any questions you have about this circular manual cold saw machine.

PRICE
$3,849.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening4 in
Cutting Capacity3-1/4IN in
Blade Diameter11 in

Product Details

TypeManual
Amperage14 A
Round Cutting Capacity3.25"
Blade Speed54 SFPM
StyleManual
Rectangular Cutting Capacity3.1" x 2"
Motor Voltage110V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1002434
Motor Horsepower1.5 HP HP
BrandBaileigh Industrial