Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB242711

MPN #: D28715

DeWalt® D28715 14" Chop Saw w/ Quick-Change Keyless Blade Change System

Product Description
14" Chop Saw w/ Quick-Change Keyless Blade Change System

  • Powerful 15.0 Amp/5.5 HP (maximum motor HP) motor provides more overload capacity, increasing performance and durability
  • Quick-Change Blade Change System increases productivity by providing the user the ability to change wheels without a wrench
  • Patented Quick-Fence(TM) tool-free, 45° adjustable fence allows for fast and accurate angle cuts without using a wrench
  • Quick-Lock Vise allows for fast clamping on different size materials to increase productivity
  • Soft start extends gear and motor life by reducing start up torque
  • Ergonomically designed "D" handle provides a more comfortable hand position, reducing fatigue and increasing productivity
  • Extra wide solid steel base provides increased stability when cutting longer material. The four pre-drilled holes in the base allow easy bolt down to any work bench. The solid steel base also allows user to weld jigs or stops directly to the base.
  • Heavy-duty lock down pin allows head of the saw to be locked in the carrying position without the use of a chain
  • Heavy-duty compression spring provides smooth movement and greater durability than torsion springs
  • Spindle Lock allows user to make wheel changes quickly and easily, saving time and money
  • Large cutting capacity (5" round / 4-1/2" x 6-1/2" rectangle) provides the ability to cut a wide variety of materials
  • Adjustable spark guard allows user to channel sparks
  • Easily accessible brushes allow for convenient servicing on the worksite to minimize downtime
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
PRICE
$259.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Wheel Diameter14 in
Tool Weight39.0 lbs

Product Details

Horsepower5.5 HP
Manufacturers Part NumberD28715
Max Cutting Capacity5 Round & 4-1/2 x 6-1/2 Rectangular
Amperage15 A
No Load Speed4000 RPM
BrandDeWalt