Allegro 9904-WB Deluxe Supplied Air Shield & Welding Helmet, No Flow Valve, #10 Lens
Write a Review
|
Questions & Answers (0)
Product Description
This is a cost effective system used by foundries, aluminum plants, mines, chemical plants, refineries, auto manufacturers, metal working and fabrications. Performance proven with a constant and powerful supply of breathable air from a clean air source, this Helmet offers protection from airborne contaminates including hexavalent chromium applications, flying debris, sparks, chemical and molten metal splashes. The helmet flips allowing user to grind and clean metal looking through clear ANSI face shield. Large #10 lens included. ANSI certified face shield and head protection. NIOSH approved
PRICE
$1,219.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | One Size in |
Product Details
| Type | Respirator |
| Color | Black |
| People Served | 1 |
| For Use With | Low Or High Pressure Air Source Depending On The Air Control Device |
| Includes | Welding Helmet, Air Shield, Hose |
| Material | ABS, Anti-Fog Polycarbonate |
| Description | Deluxe Supplied Air Shield w/Welding Helmet |
| Package Quantity | 1 |
| Manufacturers Part Number | 9904-WB |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | NIOSH Approved, ANSI Z89.1 Type 1 Class G, ANSI Z87.1-2003 |