- 360 degree swivel allows air hose to be connected to air tool to reduce hose kinking and keep the hose out of the way.
- These are not for use with percussion tools without the use of a hose whip or snubber hose
- Allows for better flexibility and less hose kinking
- 1/4" Connector
Milton S-657-3 1/4" NPT Swivel Hose Fitting with Flow Control and Gauge
Write a Review
|
Questions & Answers (0)
Product Description
1/4" air hose swivel connector with flow control gauge. The 360 degree swivel moves in two directions which allows air hose to be connected to air tool and reduce hose kinking and keeps the hose out of the way. These are not for use with percussion tools without the use of a hose whip or snubber hose. Allows for better flexibility and less hose kinking.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4IN |
| Width | 2-7/8 in |
| Depth | 5.25 in |
| Height | 1-5/8 in |
| Weight | 0.4 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Swivel Hose Fitting With Flow Control and Gauge |
| Manufacturers Part Number | S-657-3 |
| Brand | Milton |