Purdy® Contractor 1st 9" X 1/2" 144688093 - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Solid paint pick-up and release at an excellent value. Purdy's Contractor 1st roller covers are made of 100% medium-density material for good production and quick cleanup. Great for rolling many of today's higher viscosity oil-base finishes.
PRICE
$129.00 Sold in packages of 15 / $8.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1/2" |
Product Details
| Style | All Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 1-1/2 |
| Material | Medium Density Polyester |
| Package Quantity | 15 |
| Description | Contractor 1st |
| Color | Yellow |
| Manufacturers Part Number | 144688093 |
| Brand | Purdy |