Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubberset

Model # :WBB49914

MPN #: 99073290

Rubberset Consumer 5 Wire Cage Roller - 99073290 - Pkg Qty 12

Product Description

Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

PRICE
$37.92  Sold in packages of 12 / $3.16 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9"

Product Details

TypeConsumer
Handle MaterialPlastic
Package Quantity12
Description5 Wire Cage Roller Frame
Manufacturers Part Number99073290
BrandRubberset