Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799574

MPN #: 80061

Protekt™ Aire 6000 - Pump Only For Protekt™ Aire 6000 - 80061

Product Description
Protekt™ Aire 6000 - Pump Only For Protekt™ Aire 6000 - 80061


Features:
  • Powerful yet quiet hi-flow 8 LPM (liters per minute) pump.
  • Dual therapies low air loss and alternating pressure.
  • 4 alternating times to customize therapy.
  • Static mode provides firm support for egress or ingress from mattress or side edge seating.
  • Audible and visual alarms in case of low pressure.
  • Auto firm mode for quick installation.
  • UL/CSA approved power cord.
PRICE
$485.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8 in
Height4 in

Product Details

TypePump
Package Quantity1
DescriptionPump Only For Protekt™ Aire 6000
ColorWhite
Manufacturers Part Number80061
BrandProactive Medical

Warranty

Warranty18 mo