Spira SPA-P001BLK Aluminum In-Ground Post for Spira Mailboxes with Newspaper Bin 5x5x72-1/2, Black
Write a Review
|
Questions & Answers (0)
Product Description
Spira SPA-P001SG Aluminum In-Ground Post for Spira Mailboxes with Newspaper Bin 5x5x72-1/2, Black
Spira post works exclusively with the Spira Postboxes. Features an integrated newspaper/package bin and 1/8" thick aluminum construction with black powder coat finish. Fasteners are included for easy installation.
Spira post works exclusively with the Spira Postboxes. Features an integrated newspaper/package bin and 1/8" thick aluminum construction with black powder coat finish. Fasteners are included for easy installation.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 79-1/2 in |
| Weight | 18 lbs |
| Mailbox Dimensions (W x D x H) | 5 x 5 x 79-1/2 |
Product Details
| Assembly Required | No |
| Color | Black |
| Accessory Type | Post/Pedestal |
| Style | Post |
| Mounting Location | In-Ground |
| Material | 1/8" Wall Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SPA-P001BLK |
| Brand | Spira |
Warranty
| Warranty | 1 yr |