Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.
Hot Surface Furnace Ignitor, 5-1/2" Lead Wire Length
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 271M |
| Voltage | 120V AC V |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection C7027 mounts on a 1/2" sighting pipe by using an integral collar Detectors can be wired in parallel for difficult sighting applications C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed Allows for blast tube mounting due to compact size C7044 mounts with a two screw bracket The C7044 UV sensor tube is enclosed in a stainless steel housing C7044 has the ...
Features Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules. Flame failure response time of 0.8 or 3.0 seconds Flame signal strength ranges from 0.0 to 5.0 VDC Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation Flame signal test jacks to measure amplifier flame signal voltage Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES ...
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection Mounts on a 1" sighting pipe by using an integral collar Protects the sensing tube with a shield Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X Wires in parallel for difficult sighting applications Seals against pressures as high as 5 PSI (34.5 KPA) when ...
Honeywell Flame Amplifier R7847B1064 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame ...
Supco® Universal Round Silicon Carbide Igniter Kit Designed to replace over 170 part numbers including Robertshaw, Norton and many other original equipment manufacturers. Engineered Reaction Bonded Silicon Carbide Design Greater Physical Strength Lower Power Consumption Superior Gas Lighting Ability Easy Installation Minimize Inventory Replaces SIG1000