- Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules.
- Flame failure response time of 0.8 or 3.0 seconds
- Flame signal strength ranges from 0.0 to 5.0 VDC
- Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation
- Flame signal test jacks to measure amplifier flame signal voltage
- Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure
- Compatible with existing Honeywell flame detectors (order separately)
Honeywell Ultraviolet Amplifier R7849A1015, RM78XX & EC78XX Relay Mod., FFRT 0.8 Or 1 Sec., Purple
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-4/5 in |
| Width | 3-1/2 in |
| Height | 1-8/9 in |
| Weight | 0.3 lbs |
Product Details
| Type | Flame Amplifier For Electromechanical Controls |
| Flame Failure Response Time | 0.8 Sec Or 1.0 Sec sec |
| For Use With | Used With RM78XX & EC78XX Relay Modules & C7027, C7035, C7044 |
| Description | Ultraviolet |
| Manufacturers Part Number | R7849A1015 |
| Comments | Color: Purple |
| Compatible Part/Model Number | 7800 SERIES Relay Modules |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |