Intermittent Pilot - 3/4" Inlet, 3.5" Nat. Gas Reg., 350,000 Capacity
Write a Review
|
Questions & Answers (0)
Product Description
These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible. Use 1751-003 to convert valves to Natural Gas. Use 1751-013 to convert valves to L.P. Gas. Includes parts to adapt to direct spark or hot surface applications (Excludes Canadian Models). 1000 Btu/Cu. Ft. 0.64 sp. gr. natural gas or 2500 Btu/Cu. Ft. 1.53 sp. gr. L.P. gas @ 1" W.C. pd. Made in the USA.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/16 in |
| Weight | 2215.6 lbs |
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Capacity | 350000 |
| Manufacturers Part Number | 7000BDER-S7A |
| For Use With | Central Heating Units/Wall Heaters |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |