Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robertshaw

Model # :WBB211006

MPN #: 271N

Hot Surface Furnace Ignitor w/ Mounting Adaptors, Ceramic Block Style B

Product Description

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.

PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs

Product Details

Manufacturers Part Number271N
Voltage120V AC V
DescriptionHot Surface Furnace Ignitor With Mounting Adaptors
BrandRobertshaw

Warranty

Warranty1 yr