O-Cedar MaxiScrub® MaxiSorb® Deck Mop - 000225 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Extremely absorbent - holds over 200% more liquid versus cotton. Non-woven rayon/polyester material - lint-free; no raveling; no break-in. Very lightweight for ease in mopping. 48" long x 7/8" diameter metal handle.
PRICE
$99.00 Sold in packages of 6 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Mop Head Size | 14 oz. |
| Handle Length | 48 |
Product Details
| Type | Non-Woven |
| Handle Material | Metal |
| Material | Rayon/Polyester Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 000225 |
| Brand | O-Cedar Commercial |